This product requires certification to purchase.

Multi Function Showerhead in Brushed Gold

PROFLO®

Castile Multi Function Showerhead in Brushed Gold

  • Fast #
  • Part #PFSH325BG
  • Item #14231249
  • Manufacturer Part #PFSH325BG
5 out of 5 Customer Rating
Brand image
PROFLO®

Castile Multi Function Showerhead in Brushed Gold

  • Fast #
  • Part #PFSH325BG
  • Item #14231249
  • Manufacturer Part #PFSH325BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi-function showerhead
  • Flow Rate 1.75 GPM (CEC Compliant)
  • Unique waterfall feature
  • Easy-to-clean nozzles
  • Brass and ABS construction
  • ADA compliant
  • WaterSense Certified
  • Certified to ASME A112.18.1/CSA B125.1
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
3-1/2 in
Diameter
4-1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Castile
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Multi
Spray Type
Massage, Waterfall, Mist
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
199242090532