This product requires certification to purchase.

Multi Function Waterfall Hand Shower in Brushed Gold

PROFLO®

Castile Multi Function Waterfall Hand Shower in Brushed Gold

  • Fast #
  • Part #PFHS225BG
  • Item #14231247
  • Manufacturer Part #PFHS225BG
3.9 out of 5 Customer Rating
Brand image
PROFLO®

Castile Multi Function Waterfall Hand Shower in Brushed Gold

  • Fast #
  • Part #PFHS225BG
  • Item #14231247
  • Manufacturer Part #PFHS225BG
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi-function hand shower
  • Flow Rate: 1.75 GPM (CEC Compliant)
  • Unique waterfall feature
  • Easy-to-clean nozzles
  • ABS Construction
  • ADA compliant
  • WaterSense Certified
  • Certified to ASME A112.18.1/CSA B125.1
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
2-1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
9-7/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Castile
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Pause Control
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Massage, Spray+Massage, Spray, Waterfall, Mist, Inner Spray, Trickle
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
199242090525