This product requires certification to purchase.

Diverter Tub Spout in Polished Brass

PROFLO®

Diverter Tub Spout in Polished Brass

  • Fast #
  • Part #PF1091
  • Item #326070
  • Manufacturer Part #F1091
3.7 out of 5 Customer Rating
Brand image
PROFLO®

Diverter Tub Spout in Polished Brass

  • Fast #
  • Part #PF1091
  • Item #326070
  • Manufacturer Part #F1091
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1350
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Length: 4–15/16"
  • End Connection: 3/4" and 1/2" bushing
  • Material: Brass
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5-3/16 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Faucet Part Type
Tub Spout
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Diverter
Warranty & Product Information
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
WaterSense Labeled
No
UPC
781889006122