This product requires certification to purchase.

Dual Outlet Air Switch in Chrome

PROFLO®

Dual Outlet Air Switch in Chrome

  • Fast #
  • Part #PFAS202CP
  • Item #11522113
  • Manufacturer Part #PFAS202CP
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Dual Outlet Air Switch in Chrome

  • Fast #
  • Part #PFAS202CP
  • Item #11522113
  • Manufacturer Part #PFAS202CP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual-outlet
  • Power your disposer and hot water dispenser
  • 6 foot long air tube
  • Air-activated
  • Rating: 12A 125VAC
  • Temperature limits: -10~50 degrees C
  • Mounts easily to sink or countertop
  • Optional button comes in multiple finishes (PFASB*)
  • Requires Certification
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
PFAS202CP
UPC
199242004812