This product requires certification to purchase.

Elongated Flush Valve Toilet Bundle

PROFLO®

Elongated Flush Valve Toilet Bundle

  • Fast #
  • Part #PROPFCOMM2C
  • Item #12281558
  • Manufacturer Part #PFCOMM2C
5 out of 5 Customer Rating
Brand image
PROFLO®

Elongated Flush Valve Toilet Bundle

  • Fast #
  • Part #PROPFCOMM2C
  • Item #12281558
  • Manufacturer Part #PFCOMM2C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • We're pairing our PROFLO classic floor-mounted commercial toilet with the ultra-quiet Zurn Aquaflush® flush valve and an open-front seat with self-sustaining hinges
  • Bundle includes the following:
  • Elongated flush valve toilet bowl in white
  • Aquaflush® 1.6 gpf diaphragm manual closet flush valve
  • Elongated open front commercial toilet seat without cover in white with external self-sustaining check hinge holds seat in any raised position up to 11° beyond vertical
  • Heavy duty wax ring that fits all floor-type toilet bowls with 3 in. or 4 in. waste lines
  • 1/4 in. x 2-1/4 in. brass plated steel closet bolts with round steel washers and round steel nuts
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Toilet Bowl Length
28-5/16 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Type
Open Front
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Type
PROPFCOMM2C
WaterSense Labeled
Yes
UPC
199242128624