This product requires certification to purchase.

1.0 gpf Elongated Floor Mount Two Piece Toilet with Left-Hand Trip Lever in White

PROFLO®

Gilpin Series 1.0 gpf Elongated Floor Mount Two Piece Toilet with Left-Hand Trip Lever in White

  • Fast #
  • Part #PROPFGPC412PAUHETW
  • Item #9916418
  • Manufacturer Part #PFGPC412PAUHETWHA
5 out of 5 Customer Rating
Brand image
PROFLO®

Gilpin Series 1.0 gpf Elongated Floor Mount Two Piece Toilet with Left-Hand Trip Lever in White

  • Fast #
  • Part #PROPFGPC412PAUHETW
  • Item #9916418
  • Manufacturer Part #PFGPC412PAUHETWHA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This two-piece toilet combo consists of: PF1603PAWH (bowl) and PF1612PAWHA (tank)
  • Designed for use in a commercial application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.0 GPF
  • Elongated toilet bowl shape
  • Rough-In Dimension: 12 in
  • Flush Type: Pressure
  • Trip Lever Placement: Left-Hand
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Bowl Height Range
17 in+
Flow Rate
1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Bowl Height
17 in
Toilet Bowl Length
18-1/4 in
Toilet Bowl Width
19-1/4 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Gilpin Series
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Pressure
Handle Type
Trip Lever
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-18
Type
PROPFGPC412PAUHETW
UPC
781889901274