This product requires certification to purchase.

Elongated Rear Outlet Toilet Bowl in White

PROFLO®

Gilpin Series Elongated Rear Outlet Toilet Bowl in White

  • Fast #
  • Part #PF1605PAWH
  • Item #3924588
  • Manufacturer Part #PF1605PAWH
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Gilpin Series Elongated Rear Outlet Toilet Bowl in White

  • Fast #
  • Part #PF1605PAWH
  • Item #3924588
  • Manufacturer Part #PF1605PAWH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from grade A vitreous china
  • Bowl Shape: Elongated
  • Bowl Height: 15 in.
  • Installation Type: Floor mounted
  • Rough-In Dimension: 12 in
  • Fully glazed 2 in. trapway
  • Toilet seat not included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
15-16 in
Depth
31-1/8 in
Height
15 in
Toilet Bowl Height
15 in
Toilet Bowl Length
18-3/4 in
Toilet Rough-In
4-1/4 in
Width
20-22/25 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Gilpin Series
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Pressure
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Rear
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.19.2
Application
Commercial
ASME
ASME A112.19.2-2018, ASME A112.19.2M
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-18
GSA Approved
No
IAPMO Listed
Yes
MA Approved
Yes
WaterSense Labeled
Yes
UPC
781889204702