This product requires certification to purchase.

0.8 gpf Standard Height Round Two Piece Toilet in White with 10 in. Rough-In

PROFLO®

Greenlee 0.8 gpf Standard Height Round Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PROPFGLC110UHEAWH
  • Item #12281610
  • Manufacturer Part #PFGLC110UHEAWH
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Greenlee 0.8 gpf Standard Height Round Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PROPFGLC110UHEAWH
  • Item #12281610
  • Manufacturer Part #PFGLC110UHEAWH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This two-piece toilet combo consists of PF9810WH Tank and PF9800AWH Bowl
  • Round front bowl shape - a great option when space saving is a priority, and ideal for a child's bathroom
  • Flow Rate: 0.8 gpf (WaterSense Certified Tank)
  • Gravity fed, jetted box rim
  • Trip lever placed on front left-hand side of the tank
  • Bowl Height: 0 in (ADA Compliant)
  • Flush Valve Size: 3 in
  • 10 in Rough-In
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
Under 14 in
Flow Rate
0.8 gpf
Flow Rate Range
Less than 1.0 gpf
Height
31-1/8 in
Length
25-11/16 in
Number of Pieces
2 Piece
Toilet Bowl Length
25-11/16 in
Toilet Rough-In
10 in
Trap Size
2 in
Width
17-1/8 in
Characteristics & Features
Bowl Shape
Round
Collection
Greenlee
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
PROPFGLC110UHEAWH
WaterSense Labeled
Yes
UPC
199242128679