This product requires certification to purchase.

Elongated ADA Toilet Bowl in White

PROFLO®

Greenlee Elongated ADA Toilet Bowl in White

  • Fast #
  • Part #PF9803AWH
  • Item #11682244
  • Manufacturer Part #PF9803AWH
4.3 out of 5 Customer Rating
Brand image
PROFLO®

Greenlee Elongated ADA Toilet Bowl in White

  • Fast #
  • Part #PF9803AWH
  • Item #11682244
  • Manufacturer Part #PF9803AWH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pairs with the PF9810WH, PF9812WH, and PF9812RWH Toilet Tanks
  • Elongated bowl shape – provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • Bowl Height: 17 in
  • Large Footprint: 23.25 in X 11 in
  • Installation Type: Floor Mount
  • Fully Glazed 2 inch trapway
  • Toilet Seat Not Included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Toilet Bowl Length
27-1/2 in
Trap Size
2 in
Characteristics & Features
Bowl Shape
Elongated
Collection
Greenlee
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
MA Approved
Yes
Type
PF9803AWH
WaterSense Labeled
Yes
UPC
199242005468