Hand Shower Wall Mount Bracket in Chrome
This product has been replaced by
Manufacturer Part #PFSAWB02CP
Hand Shower Wall Mount Bracket in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall mount bracket
- ABS construction
- Holds hand shower in a fixed position
- cUPC/IAPMO listed
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/8
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 2-1/4
- IAPMO Listed:
- Yes
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889243565
- WaterSense Labeled:
- No