This product requires certification to purchase.

21-1/4 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White

PROFLO®

Hofman 21-1/4 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #PF21188WH
  • Item #9579220
  • Manufacturer Part #PF21188WH
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Hofman 21-1/4 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #PF21188WH
  • Item #9579220
  • Manufacturer Part #PF21188WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8 in Widespread faucet hole drillings
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-5/8 in
Faucet Center Size
8 in
Height
6-1/2 in
Length
21-1/4 in
Sink Bowl Size
17-3/8 in x 11-7/16 in
Sink Depth
4-1/2 in
Sink Size Range
20 in - 25.99 in
Width
17-3/4 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Hofman
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.19.2-2018
CSA Certified
CSA B45.1-18
IAPMO Listed
Yes
UPC
781889843741