This product requires certification to purchase.

24-1/2 x 20-1/2 in. Rectangular Pedestal Sink with Base in White

PROFLO®

Holyoke 24-1/2 x 20-1/2 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #PROPFHLC1178WH
  • Item #12281650
  • Manufacturer Part #PFHLC1178WH
5 out of 5 Customer Rating
Brand image
PROFLO®

Holyoke 24-1/2 x 20-1/2 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #PROPFHLC1178WH
  • Item #12281650
  • Manufacturer Part #PFHLC1178WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from 'grade A' fireclay
  • 8 in Widespread faucet configuration
  • Overall Sink Size 24-1/2 in x 20-1/2 in
  • Interior Basin Size: 19-5/8 in x 12-13/16 in x 5 in
  • Predrilled Faucet Holes: 3 (8 in. centers)
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Center Size
8 in
Length
22-1/2 in
Sink Bowl Size
19-5/8 in x 12-13/16 in x 5 in
Sink Size Range
20 in - 25.99 in
Width
20-1/2 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Holyoke
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Pedestal Only
No
Shape
Rectangular
Sink Installation Type
Pedestal Sets
Sink Material
Vitreous China
Vessel Only
No
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
199242128785