This product requires certification to purchase.

1.6 gpf Comfort Height Elongated Two Piece Toilet in White with 10 in. Rough-In

PROFLO®

Jerritt 1.6 gpf Comfort Height Elongated Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PROPFJRC410RWH
  • Item #12281766
  • Manufacturer Part #PFJRC410RWH
3.8 out of 5 Customer Rating
Brand image
PROFLO®

Jerritt 1.6 gpf Comfort Height Elongated Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PROPFJRC410RWH
  • Item #12281766
  • Manufacturer Part #PFJRC410RWH
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This two-piece toilet combo consists of: PF1403TWH (bowl) and PF5110RWHM (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.6 gpf
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 17 in (ADA Compliant bowl)
  • Rough-In Dimension: 10 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front right-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Bowl Height Range
17 in+
Depth
28-1/8 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
31-3/4 in
Toilet Bowl Depth
25 in
Toilet Bowl Height
17 in
Toilet Bowl Width
15-3/4 in
Toilet Rough-In
10 in
Width
17-1/2 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Jerritt
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Right-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.19.2M
ASME
ASME A112.19.2, ASME A112.19.2M
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.0, CSA B651
EPA Compliant
No
GSA Approved
No
IAPMO Listed
Yes
MA Approved
Yes
Type
PROPFJRC410RWH
UPC
199242128945