1.6 gpf Comfort Height Elongated Two Piece Toilet in White with 12 in. Rough-In
Jerritt 1.6 gpf Comfort Height Elongated Two Piece Toilet in White with 12 in. Rough-In
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- This two-piece toilet combo consists of: PF1403TWH (bowl) and PF5112UWHM (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.6 gpf
- Elongated toilet bowl shape; providing extra room front-to-back
- Toilet Bowl Height: 17 in (ADA Compliant bowl)
- Rough-In Dimension: 12 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on front left-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Product Information
-
ADA Compliant