This product requires certification to purchase.

1.6 gpf Standard Height Elongated Two Piece Toilet in White with 12 in. Rough-In

PROFLO®

Jerritt 1.6 gpf Standard Height Elongated Two Piece Toilet in White with 12 in. Rough-In

  • Fast #
  • Part #PROPFJRC212MWH
  • Item #7300030
  • Manufacturer Part #PROPFJRC212MWH
5 out of 5 Customer Rating
Brand image
PROFLO®

Jerritt 1.6 gpf Standard Height Elongated Two Piece Toilet in White with 12 in. Rough-In

  • Fast #
  • Part #PROPFJRC212MWH
  • Item #7300030
  • Manufacturer Part #PROPFJRC212MWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • This two-piece toilet combo consists of: PF1401TWH (bowl) and PF5112WHM (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.6 gpf
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 15 in
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification

Documents

Dimensions & Measurements
Bowl Height Range
15-16 in
Depth
30-1/8 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
29-3/4 in
Length
30-1/8 in
Number of Pieces
2 Piece
Toilet Bowl Depth
25 in
Toilet Bowl Height
15 in
Toilet Bowl Length
25 in
Toilet Bowl Width
15-3/4 in
Toilet Rough-In
12 in
Width
15-3/4 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Jerritt
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Material
Metal
Handle Type
Trip Lever
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.19.2 2013
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.0, CSA B651
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
UPC
199242057733