This product requires certification to purchase.

1.6 gpf Standard Height Round Two Piece Toilet in White with 12 in. Rough-In

PROFLO®

Jerritt 1.6 gpf Standard Height Round Two Piece Toilet in White with 12 in. Rough-In

  • Fast #
  • Part #PROPFJRC012MWH
  • Item #7299976
  • Manufacturer Part #PROPFJRC012MWH
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Jerritt 1.6 gpf Standard Height Round Two Piece Toilet in White with 12 in. Rough-In

  • Fast #
  • Part #PROPFJRC012MWH
  • Item #7299976
  • Manufacturer Part #PROPFJRC012MWH
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • This two-piece toilet combo consists of: PF1400TWH (bowl) and PF5112WHM (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.6 gpf
  • Round-front toilet bowl shape; a great space saver
  • Toilet Bowl Height: 15 in
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification

Documents

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
28-1/2 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
29-3/4 in
Length
28-1/2 in
Toilet Bowl Depth
23 in
Toilet Bowl Height
16-1/8 in
Toilet Bowl Width
15-3/4 in
Toilet Rough-In
12 in
Width
15-3/4 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Round
Collection
Jerritt
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.19.2 2013
ASME
ASME A112.19.2M
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B651
EPA Compliant
No
GSA Approved
No
IAPMO Listed
Yes
UPC
199242057573