Elongated Two Piece Toilet Bundle
Jerritt Elongated Two Piece Toilet Bundle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
PROFLO® 1.28 gpf Toilet Tank in White with White Lever
Part #PF5112HEWH
PROFLO® Elongated Toilet Bowl in White
Part #PF1403TWH
- The Jerritt toilet offers quick two-bolt tank-to-bowl installation and a WaterSense-certified flush alongside the durability and reliability you expect from PROFLO
- Bundle includes the following:
- Jerritt 1.28 gpf toilet tank in white with a white lever
- Jerritt elongated toilet bowl in white
- Elongated open front commercial toilet seat without cover in white with external self-sustaining check hinge holds seat in any raised position up to 11° beyond vertical
- 12 in. braided stainless steel toilet flexible water connector with 3/8 in. compression connection
- Heavy duty wax ring that fits all floor-type toilet bowls with 3 in. or 4 in. waste lines
- 1/4 in. x 2-1/4 in. brass plated steel closet bolts with round steel washers and round steel nuts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- Collection:
- Jerritt
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes