This product requires certification to purchase.

2 in. Brass and Rubber Basket Strainer

PROFLO®

Junior 2 in. Brass and Rubber Basket Strainer

  • Fast #
  • Part #PF73BRCP
  • Item #1192740
  • Manufacturer Part #73BRCP
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Junior 2 in. Brass and Rubber Basket Strainer

  • Fast #
  • Part #PF73BRCP
  • Item #1192740
  • Manufacturer Part #73BRCP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3348
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Junior
  • Fits 2-1/2" opening
  • Deep drop in sediment basket
  • Chrome plated brass basket and body
  • Requires Certification
Dimensions & Measurements
Drain Diameter
2-1/2 in
End Connection 1
NPSM
End Connections
NPSM
Height
2-3/4 in
Strainer Size
2 in
Included Components
Tailpiece Included
No
Characteristics & Features
Collection
Junior
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2 2015
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2 2015
GSA Approved
No
IAPMO Listed
Yes
UPC
781889031230