This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Brushed Gold

PROFLO®

Kelper Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Brushed Gold

  • Fast #
  • Part #PFWSC9857BG
  • Item #12246865
  • Manufacturer Part #PFWSC9857BG
4.9 out of 5 Customer Rating
Brand image
PROFLO®

Kelper Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Brushed Gold

  • Fast #
  • Part #PFWSC9857BG
  • Item #12246865
  • Manufacturer Part #PFWSC9857BG
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flow rate: 1.2 GPM (4.54 L/min) at 60 psi
  • Metal lever handle
  • Ceramic Disc Cartridges
  • With quick install 50/50 pop-up assembly
  • CUPC/IAPMO listed
  • ADA Compliant
  • EPA WaterSense certified
  • Water supply connection: 1/2 in. NPSM
  • Finish matched pop-up drain assembly included
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
9/16 in
Faucet Height
6-15/16 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
2-15/16 in
Spout Height
4-3/4 in
Spout Reach
4-1/2 in
Spout Swivel
No
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Kelper
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2020, ANSI A177.1
Application
Residential
ASME
ASME A112.18.1-2018
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 61-2020, CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2020
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
199242078653