This product requires certification to purchase.

Single Handle Pressure Balance Valve Trim in Chrome

PROFLO®

Kelper Single Handle Pressure Balance Valve Trim in Chrome

  • Fast #
  • Part #PF9810GCP
  • Item #9532969
  • Manufacturer Part #PF9810GCP
5 out of 5 Customer Rating
Brand image
PROFLO®

Kelper Single Handle Pressure Balance Valve Trim in Chrome

  • Fast #
  • Part #PF9810GCP
  • Item #9532969
  • Manufacturer Part #PF9810GCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal lever handle
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Kelper
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/2 in
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889835364