This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

PROFLO®

Kelper Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF9870ZBN
  • Item #8114424
  • Manufacturer Part #PF9870BN
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Kelper Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF9870ZBN
  • Item #8114424
  • Manufacturer Part #PF9870BN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 3-Hole
  • Metal lever handles
  • Flow rate: 7.0 gpm at 20 psi
  • Requires rough-in valve - PF674163
  • Meets: ASME A112.18.1 / CSA B125.1
  • cUPC/IAPMO listed
  • ADA compliant
  • 8”-16” installation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in - 16 in
Flow Rate
7.0 gpm
Number of Pieces
3 Piece
Spout Height
5 in
Tub Spout Reach
8 in
Characteristics & Features
Collection
Kelper
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UPC
781889387535