This product requires certification to purchase.

Single Handle Kitchen Faucet in Brushed Nickel

PROFLO®

Kiger Single Handle Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC1701ZBN
  • Item #8095060
  • Manufacturer Part #PFXC1701BN
4.5 out of 5 Customer Rating
Brand image
PROFLO®

Kiger Single Handle Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC1701ZBN
  • Item #8095060
  • Manufacturer Part #PFXC1701BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.8 GPM flow rate
  • Faucet body constructed of brass
  • Requires 1 hole for installation
  • Designed to accommodate decks up to 1-5/8" thick
  • 9/16" UNEF connection
  • Operated with a ceramic disc valve
  • ADA Compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
9/16 in
Faucet Height
15 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-5/8 in
Spout Height
9-3/4 in
Spout Reach
7-5/8 in
Included Components
Deck Plate Included
No
Supply Lines Included
No
Characteristics & Features
Collection
Kiger
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2019
Application
Residential
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18, CSA 61-2019
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
781889386330