This product requires certification to purchase.

Multi Function Magnetic Hand Shower in Brushed Gold

PROFLO®

Layton Multi Function Magnetic Hand Shower in Brushed Gold

  • Fast #
  • Part #PFHSK200BG
  • Item #14231246
  • Manufacturer Part #PFHSK200BG
5 out of 5 Customer Rating
Brand image
PROFLO®

Layton Multi Function Magnetic Hand Shower in Brushed Gold

  • Fast #
  • Part #PFHSK200BG
  • Item #14231246
  • Manufacturer Part #PFHSK200BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi-function hand shower
  • Flow Rate 1.75 GPM (CEC Compliant)
  • Magnetic Anchoring
  • Easy clean nozzles
  • WaterSense Certified
  • Certified to ASME A112.18.1/CSA B125.1
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5-5/8 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
4-1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
10 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Layton
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Pause Control
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Spray, Massage, Spray+Massage
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
199242090549