This product requires certification to purchase.

24 x 20 in. Oval Pedestal Sink with Base in White

PROFLO®

Lisbon Valley 24 x 20 in. Oval Pedestal Sink with Base in White

  • Fast #
  • Part #PROPFGVC4001WH
  • Item #12281646
  • Manufacturer Part #PFGVC4001WH
3.5 out of 5 Customer Rating
Brand image
PROFLO®

Lisbon Valley 24 x 20 in. Oval Pedestal Sink with Base in White

  • Fast #
  • Part #PROPFGVC4001WH
  • Item #12281646
  • Manufacturer Part #PFGVC4001WH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Constructed from grade A vitreous china
  • Single hole faucet configuration
  • Overall Sink Size 24 in x 18 in
  • Interior Basin Size: 20 in x 13-3/8 in x 5-1/2 in
  • Predrilled Faucet Holes: 1
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-1/4 in
Faucet Center Size
4 in
Length
20 in
Sink Bowl Size
20 in x 13-3/8 in x 8-1/8 in
Sink Size Range
20 in - 25.99 in
Width
18 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Lisbon Valley
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
1 Hole
Pedestal Only
No
Shape
Oval
Sink Installation Type
Pedestal Sets
Sink Material
Vitreous China
Vessel Only
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.19.2M
Application
Residential
ASME
ASME A112.19.2-2018, ASME A112.19.2M
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-18
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Type
PROPFGVC4001WH
UPC
199242128754