This product requires certification to purchase.

Single Handle Lever Water Filter Faucet in Brushed Nickel

PROFLO®

Mackinac Single Handle Lever Water Filter Faucet in Brushed Nickel

  • Fast #
  • Part #PFX127ZBN
  • Item #9808004
  • Manufacturer Part #PFX127ZBN
5 out of 5 Customer Rating
Brand image
PROFLO®

Mackinac Single Handle Lever Water Filter Faucet in Brushed Nickel

  • Fast #
  • Part #PFX127ZBN
  • Item #9808004
  • Manufacturer Part #PFX127ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single handle lever water filter faucet
  • Flow Rate: 1.5 gpm
  • Metal construction
  • Operated with a ceramic disc valve ensures drip free performance
  • Faucet Height: 12 in
  • Spout Height: 8-3/8 in; Spout Reach: 6 in
  • ADA Compliant; cUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
12 in
Flow Rate
1.5 gpm
Spout Height
8-3/8 in
Spout Reach
6 in
Characteristics & Features
Collection
Mackinac
Color Finish Name
Brushed Nickel
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
Application
Residential
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18, CSA 61-2020
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2020
NSF Certified
Yes
UPC
781889881569