This product requires certification to purchase.

Front Mount Trip Lever Matte Black

PROFLO®

Modern Front Mount Trip Lever Matte Black

  • Fast #
  • Part #PFTLMB
  • Item #9378880
  • Manufacturer Part #SH402MB
5 out of 5 Customer Rating
Brand image
PROFLO®

Modern Front Mount Trip Lever Matte Black

  • Fast #
  • Part #PFTLMB
  • Item #9378880
  • Manufacturer Part #SH402MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass trip lever and a zinc handle.
  • Fits most front mount conventional toilet tanks.
  • Interior trip lever: 8 in.
  • Requires Certification
Dimensions & Measurements
Length
3-1/8 in
Characteristics & Features
Collection
Modern
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Brass
Handle Type
Lever
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889740255