This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

PROFLO®

Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PFHSK207GZBN
  • Item #7779957
  • Manufacturer Part #PFHSK207GBN
3.8 out of 5 Customer Rating
Brand image
PROFLO®

Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PFHSK207GZBN
  • Item #7779957
  • Manufacturer Part #PFHSK207GBN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Length: 26"
  • Brass bar with plastic components
  • Slide bar with adjustable hand shower mount
  • Includes: slide bar, hand shower and shower hose
  • Max Flow Rate: 1.8 gpm
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Hand Shower Flow Rate
1.8 gpm
Height
26 in
Hose Length
60 in
Length
26 in
Slide Bar Height
25-33/40 in
Width
4-13/16 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Pause Control
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
UL Listed
No
WaterSense Labeled
Yes
UPC
781889356913