This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

PROFLO®

Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #PFHS203GCP
  • Item #4473849
  • Manufacturer Part #PFHS203GCP
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #PFHS203GCP
  • Item #4473849
  • Manufacturer Part #PFHS203GCP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from Metal and ABS
  • Flow Rate: 1.75 GPM
  • Overall Dimensions: 8.06 in. (H) x 2.75 in. (W)
  • Multi function hand shower with 3 settings
  • Connection: 0.5 in. NPSM
  • CUPC Approved
  • WaterSense Certified
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
2-3/4 in
Hand Shower Flow Rate
1.75 gpm
Height
8-1/16 in
Hose Length
60 in
Width
2-3/4 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Full, Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
781889243541