This product requires certification to purchase.

Multi Function Showerhead in Chrome

PROFLO®

Multi Function Showerhead in Chrome

  • Fast #
  • Part #PFSH371
  • Item #10081290
  • Manufacturer Part #PFSH371
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Multi Function Showerhead in Chrome

  • Fast #
  • Part #PFSH371
  • Item #10081290
  • Manufacturer Part #PFSH371
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4 in
IAPMO Listed:
Yes
NSF Certified:
No
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
UPC:
781889920749
WaterSense Labeled:
No