This product requires certification to purchase.

No Hub Aluminum Strainer

PROFLO®

No Hub Aluminum Strainer

  • Fast #
  • Part #PFADS
  • Item #487935
  • Manufacturer Part #FADS
3.5 out of 5 Customer Rating
Brand image
PROFLO®

No Hub Aluminum Strainer

  • Fast #
  • Part #PFADS
  • Item #487935
  • Manufacturer Part #FADS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from aluminum
  • Floor Sink Strainer
  • Requires Certification

Specifications

ASME:
ASME A112.19.1, ASME A112.6.7
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Drain Component Type:
Grate
Drain Type:
Bathroom Sink Drain
IAPMO Listed:
No
Material:
Aluminum
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Trim Ring:
No
UL Listed:
No
UPC:
781889024379