This product requires certification to purchase.

Non-Diverter Tub Spout in Chrome

PROFLO®

Non-Diverter Tub Spout in Chrome

  • Fast #
  • Part #PF1092
  • Item #308354
  • Manufacturer Part #F1092
5 out of 5 Customer Rating
Brand image
PROFLO®

Non-Diverter Tub Spout in Chrome

  • Fast #
  • Part #PF1092
  • Item #308354
  • Manufacturer Part #F1092
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    31  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bushing Material Plastic
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Length
5-4/21 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Tub Spout
Material
Die Cast Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Non-Diverter
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
MA Approved
Yes
UPC
781889004098