This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

PROFLO®

One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PF7610GCP
  • Item #4061515
  • Manufacturer Part #PF7610SCP
4.9 out of 5 Customer Rating
Brand image
PROFLO®

One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PF7610GCP
  • Item #4061515
  • Manufacturer Part #PF7610SCP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Shower trim kit - includes: pressure balanced valve trim, shower arm with flange, and single-function shower head
  • Components constructed from brass, zinc, and ABS
  • Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
  • Single function shower head with full-body spray pattern
  • Valve not included; requires PF4001 series rough-in valve
  • ADA compliant
  • CUPC approved
  • WaterSense certified
  • Proflo shower faucets feature a limited lifetime warranty in residential applications
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Faucet Connection Size
1/2 in
Shower Arm Reach
5-31/100 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full, Rain
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1-2018, ASME A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18, Yes
WaterSense Labeled
Yes
UPC
781889215838