This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Chrome

This product has been replaced by

PROFLO® Chrome Single Handle Monoblock Bathroom Sink Faucet
PROFLO® Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Chrome
Manufacturer Part #PFWSC8852CP
PROFLO®

Orrs Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Chrome

  • Fast #
  • Part #PFWSC8851CP
  • Item #7184689
  • Manufacturer Part #FWSC8851CP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Chrome Single Handle Monoblock Bathroom Sink Faucet
PROFLO® Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Chrome
Manufacturer Part #PFWSC8852CP
PROFLO®

Orrs Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Chrome

  • Fast #
  • Part #PFWSC8851CP
  • Item #7184689
  • Manufacturer Part #FWSC8851CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available in 'OH'
  • This product cannot be sold in OH due to non-compliance with state or federal regulations.
Looking for compatible parts?

Product Details

Product Description
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 1 or 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 7-1/4 in. H x 6-17/32 in. D x 6 in. W
  • Includes finish matched pop-up drain assembly
  • ADA Compliant; cUPC Approved
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-53/100 in
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
7-1/4 in
Flow Rate
1.2 gpm
Handle Length (in)
4-1/8 in
Height
7-1/4 in
Maximum Deck Thickness
2-1/4 in
Spout Height
6-1/4 in
Spout Reach
5 in
Width
2-1/8 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Orrs
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61-2018
Application
Residential
ASME
ASME A112.18.1-2012, ASME A112.18.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2, CSA B125.1-12
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF
NSF 61, NSF 61-2018
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
781889314517