This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Gold

PROFLO®

Orrs Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #PF8800BG
  • Item #12246834
  • Manufacturer Part #PF8800BG
3.5 out of 5 Customer Rating
Brand image
PROFLO®

Orrs Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #PF8800BG
  • Item #12246834
  • Manufacturer Part #PF8800BG
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim Only
  • Metal Lever Handle
  • Metal Shower Arm and Flange
  • CUPC and ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-3/4 in
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Orrs
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
199242078349