This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Gold

PROFLO®

Orrs Two Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Gold

  • Fast #
  • Part #PFWSC8847BG
  • Item #12246859
  • Manufacturer Part #PFWSC8847BG
4.2 out of 5 Customer Rating
Brand image
PROFLO®

Orrs Two Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Gold

  • Fast #
  • Part #PFWSC8847BG
  • Item #12246859
  • Manufacturer Part #PFWSC8847BG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flow rate: 1.2 GPM (4.54 L/min) at 60 PSI
  • Metal lever handle
  • Ceramic Disc Cartridges
  • Metal push pop-up drain
  • Centerset mounting type - 3 hole one-piece faucet with 4" centers mounted on a non-removable plate
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • CUPC/IAPMO listed
  • ADA Compliant
  • EPA WaterSense certified
  • Covered under PROFLO's limited lifetime warranty and a 5 year limited commercial warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Height
8-11/16 in
Flow Rate
1.2 gpm
Height
8-11/16 in
Maximum Deck Thickness
1-1/8 in
Spout Height
5-3/8 in
Spout Reach
5-1/8 in
Spout Swivel
No
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Orrs
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
199242078592