This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

PROFLO®

Orrs Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PF88312ZBN
  • Item #10137351
  • Manufacturer Part #PF88312ZBN
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Orrs Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PF88312ZBN
  • Item #10137351
  • Manufacturer Part #PF88312ZBN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Orrs
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Wall Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889927274