This product requires certification to purchase.

Flush Lever for PF3712 in Polished Chrome

PROFLO®

PF1400T Series Flush Lever for PF3712 in Polished Chrome

  • Fast #
  • Part #PF9312PBCP
  • Item #7315200
  • Manufacturer Part #PF9312PBCP
3.5 out of 5 Customer Rating
Brand image
PROFLO®

PF1400T Series Flush Lever for PF3712 in Polished Chrome

  • Fast #
  • Part #PF9312PBCP
  • Item #7315200
  • Manufacturer Part #PF9312PBCP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement push button actuator for PF9312PWH dual flush toilet tank
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
PF9312PWH
Collection:
PF1400T Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Metal
Product Type:
Push Button Actuator
UL Listed:
No
UPC:
781889325520
WaterSense Labeled:
No