This product requires certification to purchase.

1-1/2 in. Brass FIPS Swing Check Valve

PROFLO®

PF31 1-1/2 in. Brass FIPS Swing Check Valve

  • Fast #
  • Part #PF31J
  • Item #65410
  • Manufacturer Part #AM31J
4.7 out of 5 Customer Rating
Brand image
PROFLO®

PF31 1-1/2 in. Brass FIPS Swing Check Valve

  • Fast #
  • Part #PF31J
  • Item #65410
  • Manufacturer Part #AM31J
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 1350
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The swing check valves can be installed on a horizontal pipeline with the body vertical or they may be installed on vertical piping as long as the flow arrow on the body points upward
  • Not for potable use
  • Not for use at or below ground level
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
3-7/16 in
Pressure Class
125#
Pressure - Maximum
200 psi
Valve Size
1-1/2 in
Width
4-9/16 in
Characteristics & Features
Collection
PF31
Installation Type
Horizontal Mount, Vertical Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Type
Swing Check Valve
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Recommended Valve Application
Water
UL Listed
No
UPC
781889000601