This product requires certification to purchase.

22 in. PVC Cable Drain with Trim in Brushed Nickel

PROFLO®

PF644 Series 22 in. PVC Cable Drain with Trim in Brushed Nickel

  • Fast #
  • Part #PF644ZBN
  • Item #7936134
  • Manufacturer Part #PF644BN
4 out of 5 Customer Rating
Brand image
PROFLO®

PF644 Series 22 in. PVC Cable Drain with Trim in Brushed Nickel

  • Fast #
  • Part #PF644ZBN
  • Item #7936134
  • Manufacturer Part #PF644BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20 Pallet: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For tub depths 17"-22"
  • Less piping
  • PVC construction
  • Includes trim kit
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
2.25 ft
Fits Pipe Size
1-1/2 in
Tub Depth
22 in
Characteristics & Features
Collection
PF644 Series
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Connecting Pipe
No Piping
Drain Body Material
Plastic
Drain Body Material Type
PVC
Drain Installation Type
Through Floor
Trim Only
Yes
Warranty & Product Information
ASME
ASME A112.18.2-2020
CSA Certified
CSA B125.2 2015, CSA B125.2-20
IAPMO Listed
Yes
UPC
781889371763