This product requires certification to purchase.

Frost-proof Brass 12 in. PEX Sillcock

PROFLO®

PF73 Frost-proof Brass 12 in. PEX Sillcock

  • Fast #
  • Part #PF73ASPX12
  • Item #3157988
  • Manufacturer Part #PF73ASPX12
5 out of 5 Customer Rating
Brand image
PROFLO®

PF73 Frost-proof Brass 12 in. PEX Sillcock

  • Fast #
  • Part #PF73ASPX12
  • Item #3157988
  • Manufacturer Part #PF73ASPX12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • End Connection: 1/2" PEX
  • Multi-turn handwheel operation
  • Frost-proof design
  • Anti-siphon
  • Chrome brass tube
  • Max Pressure: 125 psi
  • Optional accessories: Replacement handle: PF73ASHDL Repair kit: PF73ASRK1
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
F1807
End Connection 2
GHT
End Connections
F1807 x GHT
Length
12 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Collection
PF73
Color Finish Name
Brass
Handle Type
Hand Wheel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sillcock Type
Frost-proof
Valve Seat Material
Brass
Warranty & Product Information
ASSE Standards
ASSE 1019-2011
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UPC
781889135983


Recommended Accessories