This product requires certification to purchase.

1/2 in. Brass FIPT T-Handle Gas Ball Valve

This product has been replaced by

PROFLO® Brass FIPT Lever Handle Gas Ball Valve
PROFLO® 1/2 in. FIP Lever Handle Gas Ball Valve
Manufacturer Part #AM88CD
PROFLO®

PF87C Series 1/2 in. Brass FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #PF87CD
  • Item #204200
  • Manufacturer Part #AM87CD
5 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Brass FIPT Lever Handle Gas Ball Valve
PROFLO® 1/2 in. FIP Lever Handle Gas Ball Valve
Manufacturer Part #AM88CD
PROFLO®

PF87C Series 1/2 in. Brass FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #PF87CD
  • Item #204200
  • Manufacturer Part #AM87CD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 3744
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For indoor/outdoor use
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Height
1-3/10 in
Length
2-9/53 in
Valve Size
1/2 in
Characteristics & Features
Collection
PF87C Series
Handle Material
Brass
Handle Type
T-handle
Material
Brass, Bronze, Plastic
Material Type
PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Disc Material
PTFE
Valve Operator
T-Handle
Valve Seat Material
PTFE
Valve Type
Gas Ball Valve
Warranty & Product Information
ANSI
ANSI Z21.15
ASME
ASME B16.44
ASTM
ASTM B-16, ASTM B-85, ASTM B-86, ASTM B-124, ASTM B-209
IAPMO Listed
Yes
Recommended Valve Application
Gas
UPC
781889001080