This product requires certification to purchase.

3/4 in. CPVC Full Port Solvent Weld Ball Valve

This product has been replaced by

PROFLO® Plastic Full Port Solvent Weld Ball Valve
PROFLO® 3/4 in. Plastic Reduced Port Solvent Weld 100# Ball Valve
Manufacturer Part #PFCBVNF
PROFLO®

PFCBV Series 3/4 in. CPVC Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #PFCBVF
  • Item #313908
  • Manufacturer Part #FCPVCBV
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Plastic Full Port Solvent Weld Ball Valve
PROFLO® 3/4 in. Plastic Reduced Port Solvent Weld 100# Ball Valve
Manufacturer Part #PFCBVNF
PROFLO®

PFCBV Series 3/4 in. CPVC Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #PFCBVF
  • Item #313908
  • Manufacturer Part #FCPVCBV
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 3600
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solvent weld connection
  • Reduced port valve opening
  • For use with hot or cold water
  • Low flow loss
  • Copper tub size
  • PTFE seats
  • EPDM O-rings
  • CPVC construction
  • Operating temperature: 150 PSI at 73.2°F
  • Requires Certification

Specifications

Collection:
PFCBV Series
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Valve Body Style:
1 piece
Valve Disc Material:
PTFE
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Ball Valve