This product requires certification to purchase.

3/4 in. Plastic Full Port Threaded 150# Ball Valve

PROFLO®

PFPTBV Series 3/4 in. Plastic Full Port Threaded 150# Ball Valve

  • Fast #
  • Part #PFPTBVNF
  • Item #8029022
  • Manufacturer Part #PFPTBVNF
5 out of 5 Customer Rating
Brand image
PROFLO®

PFPTBV Series 3/4 in. Plastic Full Port Threaded 150# Ball Valve

  • Fast #
  • Part #PFPTBVNF
  • Item #8029022
  • Manufacturer Part #PFPTBVNF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3/4 in. pvc ball valve
  • End Connections: Threaded
  • Valve Length: 3.248 in.
  • Maximum Temperature: 73 degrees (F)
  • Valve Pressure Class: 150#
  • NSF 14, NSF 372, NSF 61
  • ANSI 14, ANSI 372, ANSI 61
  • Reduced port valve opening
  • Low flow loss
  • Threaded end diameter conforms to ASTM D2464
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
2-5/32 in
Length
3-1/4 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
PFPTBV Series
Handle Material
ABS
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer WWW.p65warnings.ca.gov
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
73.4
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
ASTM
ASTM D-2467
FM Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
781889389713