This product requires certification to purchase.

1/2 in. Brass Female Threaded Spring Check Valve

PROFLO®

PFSCV Series 1/2 in. Brass Female Threaded Spring Check Valve

  • Fast #
  • Part #PFSCVD
  • Item #303532
  • Manufacturer Part #FSCVD
4.5 out of 5 Customer Rating
Brand image
PROFLO®

PFSCV Series 1/2 in. Brass Female Threaded Spring Check Valve

  • Fast #
  • Part #PFSCVD
  • Item #303532
  • Manufacturer Part #FSCVD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 5300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High capacity
  • Soft seat for bubble tight shutoff, spring loaded for fast seating action
  • Low Cracking Pressure: 1/2 psi
  • Perfectly seals between 10°F - 210°F
  • Stainless steel springs with neoprene O-ring seal
  • Suitable for water, oils and general purpose applications
  • Can be installed in positions including the vertical down direction
  • End Connection: Female Threaded
  • Max Temperature: 210°F
  • Not for use at or below ground level
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61
Collection:
PFSCV Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
1-3/8 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-8/25 in
Material:
Brass, Bronze
Maximum Temperature:
210
Minimum Temperature:
10
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Oil, Water
UL Listed:
No
UPC:
781889005613
Valve Body Material:
Brass
Valve Body Style:
Spring
Valve Disc Material:
Brass
Valve Seat Material:
NBR
Valve Size:
1/2 in
Valve Type:
Spring Check Valve
Weight:
0.32 lb
Width:
2-5/16 in