This product requires certification to purchase.

1-1/2 x 15 in. Brass Direct Connect Waste Arm

PROFLO®

PFWAB Series 1-1/2 x 15 in. Brass Direct Connect Waste Arm

  • Fast #
  • Part #PFWAB206
  • Item #5072622
  • Manufacturer Part #PFWAB206
3.1 out of 5 Customer Rating
Brand image
PROFLO®

PFWAB Series 1-1/2 x 15 in. Brass Direct Connect Waste Arm

  • Fast #
  • Part #PFWAB206
  • Item #5072622
  • Manufacturer Part #PFWAB206
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from 22 gauge brass
  • Fitting Size(s): 1-1/2 in x 1-1/2 in
  • End Connection Type: Direct Connect
  • Length: 15 in
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
End Connection 1
Lock Nut
End Connection 2
Solvent Weld
End Connections
Lock Nut x Solvent Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge (metal)
22 ga
Length
15 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Direct Connect
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2-2015
IAPMO Listed
No
Product Type
Waste Arm
UPC
781889290637