This product requires certification to purchase.

1-1/4 in. x 18 in. FIP Stainless Steel Corrugated Flexible Water Heater Connector

PROFLO®

PFXCH Series 1-1/4 in. x 18 in. FIP Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHHT18N
  • Item #14206528
  • Manufacturer Part #MG-BWG-907-18
4.3 out of 5 Customer Rating
Brand image
PROFLO®

PFXCH Series 1-1/4 in. x 18 in. FIP Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHHT18N
  • Item #14206528
  • Manufacturer Part #MG-BWG-907-18
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel corrugated, kink resistant tubing
  • Max Pressure: 125 psi
  • Max Temperature: 180°F
  • Working Temperature: 40°F – 160°F
  • Conforms to ASME A112.18.6
  • NSF 61 compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
18 in
Pressure - Maximum
125 psi
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: Can expose you to Nickel (Metallic), a carcinogen. www.P65Warnings.ca.gov.
Rigid
No
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Residential
CSA Certified
CSA B125.6-17
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-2016, NSF 372-2016
Type
PFXCHHT18N
UPC
199242090235