This product requires certification to purchase.

3/4 in. x 24 in. FIP x F1807 Stainless Steel Corrugated Flexible Water Heater Connector

PROFLO®

PFXCH Series 3/4 in. x 24 in. FIP x F1807 Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHF24PN
  • Item #14208394
  • Manufacturer Part #MG-BWG-910-24
4.6 out of 5 Customer Rating
Brand image
PROFLO®

PFXCH Series 3/4 in. x 24 in. FIP x F1807 Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHF24PN
  • Item #14208394
  • Manufacturer Part #MG-BWG-910-24
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel corrugated
  • Kink resistant
  • IAPMO listed
  • NSF/ANSI 61 compliant
  • AB 1953 compliant
  • ASME A112.18.6
  • Max pressure: 125 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
F1807
End Connections
FIPT x F1807
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
24 in
Pressure - Maximum
125 psi
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: Can expose you to Nickel (Metallic), a carcinogen. www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Residential
ASTM
ASTM A-240
CSA Certified
CSA B125.6-17
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
UPC
199242090334