This product requires certification to purchase.

48 in. Brass FIPS x FGHT Yard Hydrant

PROFLO®

PFXEM Series 48 in. Brass FIPS x FGHT Yard Hydrant

  • Fast #
  • Part #PFXEM7504
  • Item #4632166
  • Manufacturer Part #PFXEM7504
4.5 out of 5 Customer Rating
Brand image
PROFLO®

PFXEM Series 48 in. Brass FIPS x FGHT Yard Hydrant

  • Fast #
  • Part #PFXEM7504
  • Item #4632166
  • Manufacturer Part #PFXEM7504
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lever control with variable flow
  • Heavy-duty solid no lead brass hose adapter
  • Pipe and rod are galvanized to prevent rust
  • Head and lever can be padlocked when not in use to prevent unauthorized use
  • Steel and molded rubber plunger made of self-lubricating material
  • 1 in galvanized pipe
  • Bury Freezeless Yard hydrant
  • Frost proof yard hydrant
  • Lead-Free
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Depth
48 in
Depth of Trench
4 ft
End Connection 1
FIPS
End Connection 2
FGHT
End Connections
FIPS x FGHT
Flow Rate
36 gpm
Length
75-1/2 in
Pressure - Maximum
100 psi
Valve Size
3/4 in
Characteristics & Features
Collection
PFXEM Series
Color Finish Name
Galvanized
Material
Brass, Stainless Steel
Valve Operator
Lever Handle
Warranty & Product Information
ASSE Standards
ASSE 1019-2011
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
UPC
781889251324


Recommended Accessories