This product requires certification to purchase.

31 x 18 in. Stainless Steel Double Bowl Undermount Kitchen Sink

PROFLO®

Plomosa 31 x 18 in. Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #PFUC217TA55
  • Item #10559231
  • Manufacturer Part #PFUC217TA55
5 out of 5 Customer Rating
Brand image
PROFLO®

Plomosa 31 x 18 in. Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #PFUC217TA55
  • Item #10559231
  • Manufacturer Part #PFUC217TA55
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from Stainless Steel
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • Overall Sink Size: 31 x 18
  • The sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
  • Limited Lifetime
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Plomosa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
31 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
14 in x 16 in x 5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
31 in x 18 in
UPC:
781889995266
Width:
18 in