This product requires certification to purchase.

Pop-up Drain in Oil Rubbed Bronze

PROFLO®

Popup® Pop-up Drain in Oil Rubbed Bronze

  • Fast #
  • Part #PF301ORB
  • Item #7936157
  • Manufacturer Part #PF301ORB
5 out of 5 Customer Rating
Brand image
PROFLO®

Popup® Pop-up Drain in Oil Rubbed Bronze

  • Fast #
  • Part #PF301ORB
  • Item #7936157
  • Manufacturer Part #PF301ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Pallet: 920
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pop-up style
  • For lavatories with overflow holes
  • Brass construction
  • Fits 1-1/2" opening
  • 1-1/4" O.D. x 8"
  • Requires Certification
Included Components
Overflow Included
No
Characteristics & Features
Collection
Popup®
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Grid Drain Material
Brass
Warranty & Product Information
ASME
ASME A112.18.2-2020
CSA Certified
CSA B125.2-20
IAPMO Listed
No
UPC
781889371916